Beli wireless microphone di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ADVANCE DIGITALS Microphone Wireless
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

  2. Saramonic Microphone
    Mulai

    Rp369.900

    Saramonic Microphone
    Deskripsi:
    Saramonic BTW Bluetooth Clip-On Microphone menawarkan pembuat konten dengan solusi audio hands-free yang cepat dan mudah yang dirancang untuk memberikan suara yang lebih baik untuk video, klip YouTube dan TikTok, streaming, kelas, dan banyak lagi. Mikrofon kecil dan ringan hanya menempel pada subjek Anda dan menautkan secara nirkabel ke ponsel cerdas, tablet, atau laptop berkemampuan Bluetooth Anda untuk wawancara instan, sulih suara, dan dialog.Isi Dalam Paket :1x BTW Wireless Lavalier Microphone1x USB-A to USB-C Charging Cable1x Furry Windscreen1x Slide-On Belt Clip1x User Manual1x Warranty Card
  3. TOA Wireless Microphone
    Mulai

    Rp9.699.900

    TOA Wireless Microphone
    Deskripsi:
    WS-5265 Wireless SetThe WS-5265 wireless microphone system set includes a handheld wireless microphone WM-5265 and a diversity wireless tuner WT-5810. The WM-5265 wireless microphone employs a dynamic microphone capsule and is suitable for any applications. With the PLL-synthesizer system, 64 different operating frequencies are made available. A high output power ensures stable radio signal transmission. The WT-5810 is a PLL-synthesizer controlled double superhetrodyne diversity tuner designed to be used with a UHF wireless system. It employs a compander noise reduction circuit to minimize the influence of ambient RF noise.
  4. EIKI Wireless Conference System (2.4G) Microphone
    Mulai

    Rp7.299.900

    EIKI Wireless Conference System (2.4G) Microphone
    atribut:
    • Batteries: Two Common 1.5V AA or NiMH Rechargeable Batteries
    • Effective Pickup Range Of Roughly (ft): 1.6
    • Operation Time (hour): Up to 20/up to 7 (Continuous Speech)
  5. Sennheiser MIC Wireless Single
    Mulai

    Rp5.299.900

    Sennheiser MIC Wireless Single
    Deskripsi:
    Mic Wireless Sennheiser 100 G31bh resiever display digital1bh mic pegang display digital1bh kabel audio outputFree baterai AAFrequency UHFjarak mic bisa sampai 40msuara bagus, jernih dan empukcocok buat karaoke, MC, Pidato dan seminar
    atribut:
    • Contents: Single Mic
  6. Saramonic Wireless Microphone System
    Mulai

    Rp1.999.900

    Saramonic Wireless Microphone System
    Deskripsi:
    The Blink500 T4 is a professional wireless microphone system designed for multi-track recording. It supports up to 4-channel simultaneous recording, with options for independent or mixed output, providing excellent flexibility for post-production. Delivering true broadcast-quality audio, the Blink500 T4 is seamlessly compatible with various devices, making it an ideal companion for content creation, multi-person filming, and on-the-go interviews.
  7. CF Audio Wireless Microphone (Mikrofon)
    Mulai

    Rp11.999.900

    CF Audio Wireless Microphone (Mikrofon)
    Deskripsi:
    Wireless microphone.
  8. HOLLYLAND Wireless Microphone
    Mulai

    Rp729.900

    HOLLYLAND Wireless Microphone
    Deskripsi:
    Lark C1 yang baru adalah mikrofon lavalier nirkabel premium ultra-kompak, ideal untuk perekaman audio di ponsel tanpa batasan. Dengan berbagai operasi yang disederhanakan dan durasi ultra-panjang 32 jam, Lark C1 memberikan pengalaman perekaman sepanjang hari yang tak tertandingi. Menampilkan teknologi pemrosesan suara canggih kami, Lark C1 sangat cocok bagi Anda untuk menangkap audio tajam dengan mudah pada jarak hingga 650 kaki (200m).
  9. KREZT Wireless Microphone
    Mulai

    Rp3.999.900

    KREZT Wireless Microphone
    Deskripsi:
    RECEIVERBattery Voltage: Battery (2×1.5v)Power consumption: 160mAS / N Ratio: More than 90dBImage & Spurious Rejection: Over 80dBBorder upon channel rejection: Over 80dBReceiver sensitivity: Less than 5dBuV (SINAD = 30dB)De-emphasis: 25UsTRANSMITTERPower transmitter 10mWDQPSK modulation typeMax deviation ± 75 KHzSpurious emission Over 40Db (with carrier)Battery Voltage Battery (2×1.5V)Battery usage: 3 hours (compared to GP 1604S 3V battery)
  10. Makita Rotary Hammer SDS - Plus (Mesin Bor Bobok Beton)
    Mulai

    Rp6.399.900

    Makita Rotary Hammer SDS - Plus (Mesin Bor Bobok Beton)
    atribut:
    • Capacity Steel (mm): 13
    • Capacity Wood (mm): 32
    • Power Supply Cord (m): 4
    • Capacity Concreate: With Diamond Core Bit: 65 mm; With T.C.T. Bit: 24 mm
    • Continuous Rating Input: 780 W
    • Dimensions: 407 x 120 x 220 mm
    • Impacts Per Minute: 0 - 4,500 ipm
    • No. Load Speed: 0 - 1,000 rpm
  11. JETE Microphone Wireless
    Mulai

    Rp669.900

    JETE Microphone Wireless
    atribut:
    • Wireless (Ghz): 2.4 Microphone Plug and Play
    • Bluetooth: V5.1
    • Charging Voltage (V): DC4.8-5.4
    • Port Charging: Type C
    • Charging Time (hour): 2
    • Play Time (hour): TX 6 | RX 20
    • SNI License: Yes
    • SNI Number: 90585/SDPPI/2023
  12. ARTEC Earphone with Microphone Inner Ear Type
    Mulai

    Rp53.900

    ARTEC Earphone with Microphone Inner Ear Type
    Deskripsi:
    With a microphone that is convenient when talking on the phone
    atribut:
    • Material: ABS
    • Cable Length (m): 1.2
    • Set Contents: Body x 1
    • Plug: Φ3.5mm 4-pole stereo mini plug (CTIA standard)
    • Driver Unit (Φmm): 14.2
    • Earphone shape: Inner ear type
    • Impedance (ohm): 32
    • Maximum Input (mW): 105±10%
    • Playback Frequency (Hz): 0-20000
    • Sound Pressure Sensitivity (dB): About 80
  13. ASHLEY Wireless Mic
    Mulai

    Rp3.799.900

    ASHLEY Wireless Mic
    atribut:
    • Connectivity: Wireless
    • Microphone Type: Handheld
  14. Sennheiser Evolution Wireless Digital Vocal
    Mulai

    Rp15.999.900

    Sennheiser Evolution Wireless Digital Vocal
    Deskripsi:
    Smart Assist App Free for Download on App Store/Play StoreVersatile and feature-rich digital wireless system for those who sing, speak or play instruments that allows for seamless product pairing and management via the EW-D Smart Assist App. Receive state-of-the-art live sound featuring Sennheiser‘s renowned e 835 capsule on a lightweight handheld transmitter with integrated mute switch.-Digital transmission operating in the UHF spectrum greatly enhances range, reliability and scalability-Smart Assist App connects via Bluetooth Low Energy for a streamlined setup and operation at a distance-Auto scan creates reliable connections with minimal time and effort-134 dB audio input dynamic range eliminates need for sensitivity adjustments and preserves every detail-Elimination of intermodulation enables channels to be placed in an equidistant tuning grid 600 kHz apart-56 MHz of tuning bandwidth and equidistant spacing enables up to 90 channels-2,240 selectable frequencies allow for fine tuning-Lithium-Ion battery pack (sold separately) delivers up to 12 hours of operation (up to 8 hours of operation with 2x provided AA batteries)EW-D EM :Dimensions = 212 x 44 x 189 mmCurrent consumption = ≤ 300 mAInput voltage range = 11 - 13 V ⎓Audio output level = 18 dBu max.Transmission power = BLE: max. 10 mW EIRPMMD 835 (Microphone Module)Dimensions = 405 x 350 x 73 mmSound pressure level (SPL) = 154 dBTransducer principle = dynamicPick-up pattern = cardioidSensitivity = 2.1 mV/Pa"Power supply = 2 AA batteries 1.5 V (alkaline manganese)or BA 70 rechargeable battery pack"Current consumption = < 300 mAInput voltage range = 2.0 - 4.35 V"Transmission power = Audio link: 10 mWERP (Range Y1-3): 12 mW ERPBLE: max. 10 mW EIRP""Dimensions = 50 x 268 mm (incl. MMD 835 microphone module)40 x 200 mm (without microphone module)"What's in the Box : EW-D EM rack receiver EW-D SKM-S handheld transmitter MMD 835 microphone module MZQ 1 microphone clamp 2 rod antennas power supply with country adapters rackmount set 4 rubber feet quick guide safety guide manufacturer declaration sheet
    atribut:
    • Frequency Range (MHz): 606.2-662
    • Operating Temperature (°C): -10 - +55 (14 °F - 131 °F)
    • Operating Relative Humidity (%): 5 - 95 (Non-Condensing)
    • THD, Total Harmonic Distortion: ≤ -60 dB for 1 kHz @ -3 dBfs Input Level
    • Audio Frequency Response (Hz-kHz): 20 - 20 (-3 dB) @ 3 dBfs
    • System Latency (ms): 1.9
  15. TaffSTUDIO UHF Wireless Microphone Headset Mini
    Mulai

    Rp309.900

    TaffSTUDIO UHF Wireless Microphone Headset Mini
    Deskripsi:
    TaffSTUDIO HX-W002-2H adalah solusi praktis dan handal untuk berbagai keperluan komunikasi, mulai dari pemandu wisata, call center, hingga kegiatan mengajar. Mikrofon headset ini dirancang dengan teknologi UHF wireless yang memberikan transmisi suara stabil dan jernih tanpa delay. Dengan 49 kanal frekuensi yang dapat dipilih dan jarak transmisi hingga 50 meter, alat ini memastikan Anda tetap terhubung dengan audiens tanpa gangguan. Dirancang dengan bobot ringan dan ergonomis, TaffSTUDIO HX-W002-2H sangat nyaman dipakai dalam jangka waktu lama, menjadikannya alat komunikasi yang sempurna untuk mobilitas tinggi.
    atribut:
    • Battery Capacity (mAh) : 1500
    • Color: Black
    • Headset Battery Capacity (mAh): 450
    • Material: USB
    • Receiver Battery Type: Baterai 18650 3.7V
    • Receiver Dimensions (cm): 3.7x2.5x11.5
    • Receiver Frequency (MHz): 630 to 690
    • Receiver Frequency Range: 50 Hz - 15 kHz
    • Transmission distance (m): 50
    • Transmitter Battery Type: Baterai Lithium Built-In Rechargeable
    • Transmitter Frequency (MHz): 630 to 696
    • USB Power (V): 5
    • USB cable length (cm): 50 (Type C)
  16. Saramonic Headset Microphone
    Mulai

    Rp2.299.900

    Saramonic Headset Microphone
    Deskripsi:
    The Saramonic DK6 series are professional omnidirectional headset microphones with different connectors designed for wireless transmitters from various audio brands.Perfect to capture audio for broadcast, worship, theater, speeches, events or any other application which requires minimum microphone visibility and maximum comfort.The Saramonic DK6A is an ultra-thin and lightweight professional headset microphone for wireless transmitters that captures rich and detailed sound quality with a comfortable and secure fit. Whether you need a low-profile microphone for the stage, presentations, on-camera talent or active roles, the DK6A has such a low profile that it's almost invisible when worn. It's sweat, make-up and dust-proof, making it well prepared for a variety of applications, and its omnidirectional pickup pattern provides natural sounding audio, even when the subject is moving.Clear sound, almost invisibleThe DK6A mounts to both ears to maximize comfort and provide a confident fit, even if the person wearing it is highly active. It's as light as possible, weighing only 0.7 oz (20g), so it doesn't inhibit movement. The microphone boom arm length can be easily adjusted to fit different sized people, and the cable is the ideal length to plug into belt pack wireless transmitters or into portable audio recorders hidden in a pocket.For Wireless and MoreThe gold-plated locking 3.5mm connector is compatible with numerous wireless systems from Saramonic, Sennheiser, Rode, Azden, Nady, Senal, Boya and even more, plus audio recorders with 3.5mm microphone inputs with plug in power from manufacturers like Zoom, Tascam, Sony, Marantz, Roland and more. And because it is standard 3.5mm TRS wiring, it can even be plugged directly into DSLR, Mirrorless and Video Cameras with 3.5mm microphone input that provides plug-in-power. When you don't need to go wireless, the Saramonic C-XLR+ audio adapter (sold separately) lets you easily plug the DK6A lavalier into equipment with XLR inputs.
    atribut:
    • Cable Length (cm): 120
    • Connector (mm): 3.5 (Gold-Plated Locking)
    • Current Consumption (mA): Max. 0.5
    • Frequency Response (Hz-kHz): 20 to 16
    • Impedance (ohm): Max. 2.2K 1KHz (RL=2.2KΩ)
    • In the Box: 1 x DK6A Headset Microphone
    • Maximum Sound Pressure Level (dB): 105
    • Operating Voltage Range (V) : 1.5-10
    • Polar Pattern: Omnidirectional
    • Sensitivity (dB): -40 ± 2 (1kHz 0dB = 1V/Pa)
    • Sensitivity Reduction (V/Db): 2.0-1.5/Sensitivity Variation Less Than 3
    • Signal to Noise Ratio (dB): More than 58
Daftar Harga wireless microphone Terbaru October 2026
ADVANCE DIGITALS Microphone WirelessRp139.900
Saramonic MicrophoneRp369.900
TOA Wireless MicrophoneRp9.699.900
EIKI Wireless Conference System (2.4G) MicrophoneRp7.299.900
EIKI Wireless Conference System (New 5G) MicrophoneRp18.999.900
Sennheiser MIC Wireless SingleRp5.299.900
TOA Wireless Microphone 2 ChannelRp3.399.900
Saramonic Wireless Microphone SystemRp1.999.900
CF Audio Wireless Microphone (Mikrofon)Rp11.999.900
HOLLYLAND Wireless MicrophoneRp729.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)